Zoro Homepage

2-1/2" D.U. STEAM INSERT

  • Mfr # 301-449

  • Zoro # G1796964


product price: $4.59
/ea
Sold in multiples of 2 for $9.18

Key Features

Basic Fitting Material
ABS
Standards
300°F Intermittent, Maximum Temperature 275°F
Max. Temp.
275°F (Max.); 300°F (Intermittent)
Size
2-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301-449
Zoro #
G1796964
UPC #
662545011219
Country of Origin
Taiwan, Province of China

Dimensions

Size
2-1/2"

Details

Item
Dielectric Steam Insert
Basic Fitting Material
ABS
Standards
300°F Intermittent, Maximum Temperature 275°F
Max. Temp.
275°F (Max.); 300°F (Intermittent)

Description

2-1/2" Dielectric Steam Insert

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.