Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-1/2" NO LEAD BRONZE CROSS

  • Mfr # 310-209NL

  • Zoro # G1793428


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Type
Threaded
Pipe Fitting Material
Cast Bronze
Fitting Connection Type
FNPT
Standards
Class 125, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1
Size
2-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310-209NL
Zoro #
G1793428
UPC #
662545089263
Country of Origin
China

Dimensions

Size
2-1/2"

Details

Item
Cross
Type
Threaded
Pipe Fitting Material
Cast Bronze
Fitting Connection Type
FNPT
Standards
Class 125, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1
Connection
2-1/2 in

Description

2-1/2" Threaded No Lead Cast Bronze Cross, FNPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.