Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-1/2" S-1002 BALL VALVE

  • Mfr # 101-089

  • Zoro # G1099974


product price: $271.99
/ea
Free Shipping & Returns

Key Features

Ball Port Style
Full Port
Pipe Size
2-1/2 in
Connection Type
Sweat x Sweat
Standards
150 WSP, 600 CWP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101-089
Zoro #
G1099974
UPC #
662545030890
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
2-1/2 in

Details

Ball Port Style
Full Port
Connection Type
Sweat x Sweat
Standards
150 WSP, 600 CWP

Description

2-1/2" S-1002 Forged Brass Full Port Ball Valve, Gland Follower Design

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.