Zoro Homepage

2-1/2" S-401 GATE VALVE

  • Mfr # 104-409

  • Zoro # G1799597


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
2 1/2"
Connection Type
Sweat x Sweat
Body Material
Brass
Standards
200 CWP
Size
2-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104-409
Zoro #
G1799597
UPC #
662545001784
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
2 1/2"
Size
2-1/2"

Details

Connection Type
Sweat x Sweat
Body Material
Brass
Standards
200 CWP

Description

2-1/2" S-401 Brass Gate Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.