Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-1/2" S-602 EZ PVC BALL VALVE

  • Mfr # 201-439

  • Zoro # G1789900


product price: $73.89
/ea

Key Features

Standards
150 PSI @ 73°F
Connection Type
Solvent x Solvent
Size
2-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201-439
Zoro #
G1789900
UPC #
662545029023
Country of Origin
Taiwan, Province of China

Dimensions

Size
2-1/2"

Details

Standards
150 PSI @ 73°F
Connection Type
Solvent x Solvent

Description

2-1/2" S-602 EZ PVC Ball Valve

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.