
2-1/2" S-643 PVC BALL VALVE
Mfr # 201-239
Zoro # G1836636
product price: $159.99
/ea
Free Shipping & Returns
Key Features
Standards
150 PSI @ 73°F
Connection Type
Flanged
Size
2-1/2"
Body Style
True Union
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
201-239
Zoro #
G1836636
UPC #
662545009926
Country of Origin
Taiwan, Province of China
Dimensions
Size
2-1/2"
Details
Standards
150 PSI @ 73°F
Connection Type
Flanged
Body Style
True Union
Description
2-1/2" S-643 PVC True Union Ball Valve, Flanged
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.