Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-1/2" x 1" SS316 HEX BUSHING

  • Mfr # 416-503

  • Zoro # G1072814


product price: $52.59
/ea

Key Features

Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT x MNPT
Standards
218 p.s.i. @ 302°F, 239 p.s.i. @ 212°F, 290 p.s.i. @ -4°F to 100°F, Alloy naturally lead free
Size
2-1/2" x 1"
Max. Pressure
218 psi at 302°F, 239 psi at 212°F, 290 psi at -4 to 100°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
416-503
Zoro #
G1072814
UPC #
662545101293
Country of Origin
China

Dimensions

Size
2-1/2" x 1"

Details

Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT x MNPT
Item
Hex Bushing
Standards
218 p.s.i. @ 302°F, 239 p.s.i. @ 212°F, 290 p.s.i. @ -4°F to 100°F, Alloy naturally lead free
Max. Pressure
218 psi at 302°F, 239 psi at 212°F, 290 psi at -4 to 100°F

Description

The LEGEND VALVE 416-503 is a stainless steel hex bushing designed as a threaded pipe reducer with a hexagonal outer profile. It screws into a larger fitting to create a smaller threaded opening and forms a threaded connection between FNPT and MNPT fittings. Constructed from 316 stainless steel. The fitting's maximum rated pressure is 218 psi at 302°F, 239 psi at 212°F, and 290 psi at -4 to 100°F; Maximum rated pressure: 218 psi @ 302°F; 239 psi @ 212°F; 290 psi @ -4 to 100°F.

Key Features:

  • Connection Type: FNPT x MNPT (female National Pipe Thread x male National Pipe Thread)
  • Material: 316 Stainless Steel
  • Size: 2-1/2" x 1"
  • Max. Pressure: 218 psi @ 302°F; 239 psi @ 212°F; 290 psi @ -4 to 100°F
  • Standards: 218 p.s.i. @ 302°F; 239 p.s.i. @ 212°F; 290 p.s.i. @ -4°F to 100°F; Lead-free alloy

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.