Zoro Homepage

2-1/2" X 2" GALV. RED. ELBOW

  • Mfr # 352-132

  • Zoro # G1097698


product price: $43.65
/ea

Key Features

Standards
Class 150, ANSI/NSF 61
Size
2-1/2" x 2"
Connection Type
FNPT x FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
352-132
Zoro #
G1097698
UPC #
662545029832
Country of Origin
Thailand

Dimensions

Size
2-1/2" x 2"

Details

Standards
Class 150, ANSI/NSF 61
Connection Type
FNPT x FNPT

Description

2-1/2" x 2" SA Galvanized 90° Reducing Elbow FNPT x FNPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.