Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2" 45 SS316 ELBOW

  • Mfr # 416-028

  • Zoro # G1076375


product price: $32.29
/ea

Key Features

Specific Fitting Shape
45 Degrees
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT x FNPT
Max. Pressure
218 psi at 302°F, 239 psi at 212°F, 290 psi at -4 to 100°F
Size
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
416-028
Zoro #
G1076375
UPC #
662545099217
Country of Origin
China

Dimensions

Size
2

Details

Specific Fitting Shape
45 Degrees
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT x FNPT
Item
Elbow
Max. Pressure
218 psi at 302°F, 239 psi at 212°F, 290 psi at -4 to 100°F
Standards
218 p.s.i. @ 302°F, 239 p.s.i. @ 212°F, 290 p.s.i. @ -4°F to 100°F, Alloy naturally lead free

Description

The LEGEND VALVE - 416-028 is a stainless steel elbow fitting with FNPT x FNPT connections. It is designed to change pipe direction by 45°, constructed from 316 stainless steel. Pressure rating: 218 psi at 302°F; 239 psi at 212°F; 290 psi at -4°F to 100°F.

Key Features:

  • Material: 316 stainless steel
  • Connection Type: FNPT x FNPT, industry-standard female thread connections
  • Shape: 45 Degrees, providing a specific angular change in piping layout
  • Pressure Rating: 218 psi at 302°F; 239 psi at 212°F; 290 psi at -4°F to 100°F
  • Standards: Lead-free alloy

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.