Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2" FIP x CPVC TRANS. FTG NL

  • Mfr # 302-418NL

  • Zoro # G1859587


product price: $40.99
/ea

Key Features

Standards
100 CWP, max temp. 180°F
Connection Type
FNPT x CPVC
Size
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302-418NL
Zoro #
G1859587
UPC #
662545092201
Country of Origin
Taiwan, Province of China

Dimensions

Size
2"

Details

Standards
100 CWP, max temp. 180°F
Connection Type
FNPT x CPVC

Description

2” No Lead Forged Brass CPVC x FNPT Transition Fitting

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.