Zoro Homepage

2" LONG RADIUS PRESS 90 EL

  • Mfr # 450-008P

  • Zoro # G1072927


product price: $61.69
/ea

Key Features

Basic Fitting Material
Copper
Specific Fitting Shape
90 Degrees
Connection
2 in
Standards
ASME B16.51; CSA Certified; IAPMO Certified; NSF Listed (ANSI/NSF 61)
Max. Pressure
15 WSP, 200 CWP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
450-008P
Zoro #
G1072927
UPC #
662545120218
Country of Origin
China

Dimensions

Size
2"

Details

Item
Long Turn Elbow
Basic Fitting Material
Copper
Specific Fitting Shape
90 Degrees
Connection
2 in
Standards
ASME B16.51; CSA Certified; IAPMO Certified; NSF Listed (ANSI/NSF 61)
Max. Pressure
15 WSP, 200 CWP
Connection Type
Press x Press

Description

2" Press 90° Elbow

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.