Zoro Homepage

2" S-401 GATE VALVE

  • Mfr # 104-408

  • Zoro # G1838788


product price: $63.19
/ea

Key Features

Pipe Size
2"
Connection Type
Sweat x Sweat
Body Material
Brass
Standards
200 CWP
Size
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104-408
Zoro #
G1838788
UPC #
662545001777
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
2"
Size
2"

Details

Connection Type
Sweat x Sweat
Body Material
Brass
Standards
200 CWP

Description

2" S-401 Brass Gate Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.