Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2" S-611 PVC CHECK VALVE

  • Mfr # 203-208

  • Zoro # G1801889


product price: $21.99
/ea

Key Features

Connection Type
Solvent x Solvent
Body Material
Stainless Steel
Size
2"
Standards
150 PSI @ 73°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203-208
Zoro #
G1801889
UPC #
662545003702
Country of Origin
Taiwan, Province of China

Dimensions

Size
2"

Details

Connection Type
Solvent x Solvent
Body Material
Stainless Steel
Standards
150 PSI @ 73°F

Description

2" S-611 PVC In-Line Check Valve with 1/2 lb. Stainless Steel Spring

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.