Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2" S-613 SUMP CHECK VLV

  • Mfr # 203-228

  • Zoro # G2836446


product price: $40.19
/ea

Key Features

Body Material
Stainless Steel
Standards
25 PSI @ 130°F
Size
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203-228
Zoro #
G2836446
UPC #
662545010830
Country of Origin
Taiwan, Province of China

Dimensions

Size
2"

Details

Body Material
Stainless Steel
Standards
25 PSI @ 130°F

Description

2" S-613 Sump Check Valve with Stainless Steel Bands

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.