Zoro Homepage

2" S-901 NO LEAD BALL VALVE

  • Mfr # 101-238NL

  • Zoro # G1087706


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Connection Type
Sweat x Sweat
Standards
150 WSP, 600 CWP
Size
2"
Ball Port Style
Full Port
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101-238NL
Zoro #
G1087706
UPC #
662545113081
Country of Origin
Taiwan, Province of China

Dimensions

Size
2"

Details

Connection Type
Sweat x Sweat
Standards
150 WSP, 600 CWP
Ball Port Style
Full Port

Description

2" S-901NL No Lead Bronze Full Port Ball Valve

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.