Zoro Homepage

2" T-1004 FULL PORT BV NL

  • Mfr # 101-018NL

  • Zoro # G1088117


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Ball Port Style
Full Port
Pipe Size
2 in
Connection Type
FNPT x FNPT
Standards
150 WSP, 600 CWP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101-018NL
Zoro #
G1088117
UPC #
662545107844
Country of Origin
Italy

Dimensions

Pipe Size
2 in

Details

Ball Port Style
Full Port
Connection Type
FNPT x FNPT
Standards
150 WSP, 600 CWP

Description

2" T-1004NL No Lead Forged Brass Large Pattern Full Port Ball Valve, with Cubic Ball

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.