Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2" T-2100 FP 3 WAY IPS BV

  • Mfr # 101-448

  • Zoro # G1835035


product price: $272.99
/ea
Free Shipping & Returns

Key Features

Valve Ways
3-Way
Pipe Size
2 in
Connection Type
FNPT x FNPT
Standards
150 WSP, 600 CWP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101-448
Zoro #
G1835035
UPC #
662545045504
Country of Origin
China

Dimensions

Pipe Size
2 in

Details

Valve Ways
3-Way
Connection Type
FNPT x FNPT
Standards
150 WSP, 600 CWP

Description

2" T-2100 Three-way Forged Brass Ball Valve, FNPT x FNPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.