Zoro Homepage

2" T-4200NL FL X FL UNION

  • Mfr # 313-108NL

  • Zoro # G1801487


product price: $287.99
/ea
Free Shipping & Returns

Key Features

Standards
1-1/4" to 2" 80 p.s.i. 80°F, 1/2" to 1" 100 p.s.i. 100°F, Conforms to AWWA C 800
Size
2"
Connection Type
Flare x Flare
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
313-108NL
Zoro #
G1801487
UPC #
662545106557
Country of Origin
Indonesia

Dimensions

Size
2"

Details

Standards
1-1/4" to 2" 80 p.s.i. 80°F, 1/2" to 1" 100 p.s.i. 100°F, Conforms to AWWA C 800
Connection Type
Flare x Flare

Description

2" T-4200NL No Lead Bronze Flare x Flare Union - 3 Part

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.