
2" T-730 IPS CARBON STEEL BV
Mfr # 113-228
Zoro # G1799335
product price: $134.66
/ea
Free Shipping & Returns
Key Features
Standards
150 WSP, 1500 CWP (1-1/4” - 2”), 2000 CWP (1/4” - 1”)
Connection Type
FNPT x FNPT
Size
2"
Ball Port Style
Full Port
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
113-228
Zoro #
G1799335
UPC #
662545049038
Country of Origin
Taiwan, Province of China
Dimensions
Size
2"
Details
Standards
150 WSP, 1500 CWP (1-1/4” - 2”), 2000 CWP (1/4” - 1”)
Connection Type
FNPT x FNPT
Ball Port Style
Full Port
Description
2" T-730 Full Port Carbon Steel Ball Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.