Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-WAY ZONE VALVE 1" SWT

  • Mfr # 800-705

  • Zoro # G1800595


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Valve Design
2 Way
Configuration
Normally Closed
Connection Type
Sweat
Connection Size
1 in
Coefficient of Volume
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
800-705
Zoro #
G1800595
UPC #
662545067469
Country of Origin
China

Dimensions

Connection Size
1 in
Size
1"

Details

Item
Zone Valve
Valve Design
2 Way
Configuration
Normally Closed
Connection Type
Sweat
Coefficient of Volume
8
Includes
End Switch

Description

LZV-2 2-Way Zone Valve, normally closed, with End Switch, 8.0 CV Factor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.