Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 X 1 GALV. HEX BUSHING

  • Mfr # 352-628C

  • Zoro # G1083740


product price: $8.49
/ea

Key Features

Standards
Class 150, ANSI/NSF 61
Connection Type
FNPT x MNPT
Size
2" x 1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
352-628C
Zoro #
G1083740
UPC #
662545065601
Country of Origin
China

Dimensions

Size
2" x 1"

Details

Standards
Class 150, ANSI/NSF 61
Connection Type
FNPT x MNPT

Description

2" x 1" China Galvanized Hex Bushing FNPT/MNPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.