Zoro Homepage

2" X 4-1/2" 304 SS NIPPLE

  • Mfr # 304-167

  • Zoro # G1071064


product price: $26.25
/ea

Key Features

Pipe Fitting Material
304 Stainless Steel
Fitting Schedule/Class
Schedule 40
Outside Dia.
2 in
Size
2" X 4-1/2"
Standards
ASTM A312, Schedule 40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
304-167
Zoro #
G1071064
UPC #
662545103969
Country of Origin
China

Dimensions

Outside Dia.
2 in
Size
2" X 4-1/2"
Fitting Length
4-1/2 in

Details

Pipe Fitting Material
304 Stainless Steel
Fitting Schedule/Class
Schedule 40
Item
Pipe Nipple
Standards
ASTM A312, Schedule 40

Description

2" x 4-1/2" .304 Stainless Steel Pipe Nipple

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.