Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3" 45 BRONZE ELBOW NO LEAD

  • Mfr # 310-030NL

  • Zoro # G1796270


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Standards
Class 125, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1
Size
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310-030NL
Zoro #
G1796270
UPC #
662545088280
Country of Origin
China

Dimensions

Size
3"

Details

Standards
Class 125, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1

Description

3" Threaded No Lead Cast Bronze 45° Elbow, FNPT x FNPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.