Zoro Homepage

3" 603 THREADED ADAPTOR

  • Mfr # 201-230

  • Zoro # G1797366


product price: $19.29
/ea

Key Features

Pipe Size
3"
Connection Type
FNPT
Standards
150 p.s.i. @ 73°F
Nominal Valve Size
Fits 3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201-230
Zoro #
G1797366
UPC #
662545003320
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
3"
Nominal Valve Size
Fits 3 in

Details

Connection Type
FNPT
Standards
150 p.s.i. @ 73°F

Description

3" 603 TFNPT Adapter

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.