Zoro Homepage

3" 90 SS316 ST ELBOW

  • Mfr # 416-050

  • Zoro # G1080417


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
90 Degrees
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT x FNPT
Size
3
Max. Pressure
218 psi at 302°F, 239 psi at 212°F, 290 psi at -4 to 100°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
416-050
Zoro #
G1080417
UPC #
662545099354
Country of Origin
China

Dimensions

Size
3

Details

Specific Fitting Shape
90 Degrees
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT x FNPT
Item
Street Elbow
Max. Pressure
218 psi at 302°F, 239 psi at 212°F, 290 psi at -4 to 100°F
Standards
218 p.s.i. @ 302°F, 239 p.s.i. @ 212°F, 290 p.s.i. @ -4°F to 100°F, Alloy naturally lead free

Description

3" 90 .316 Stainless Steel Street Elbow, FNPT x FNPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.