Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3" BRONZE CAP NO LEAD

  • Mfr # 310-130NL

  • Zoro # G1850085


product price: $96.85
/ea
Free Shipping & Returns

Key Features

Standards
Class 125, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1
Size
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310-130NL
Zoro #
G1850085
UPC #
662545088853
Country of Origin
China

Dimensions

Size
3"

Details

Standards
Class 125, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1

Description

3" Threaded No Lead Cast Bronze Cap, FNPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.