Zoro Homepage

3" D.U. RUBBER GASKET-EPDM

  • Mfr # 301-410

  • Zoro # G1794724


product price: $2.99
/ea
Sold in multiples of 4 for $11.96

Key Features

Standards
Maximum Temperature 180°F
Size
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301-410
Zoro #
G1794724
UPC #
662545004310
Country of Origin
Taiwan, Province of China

Dimensions

Size
3"

Details

Standards
Maximum Temperature 180°F

Description

3" Dielectric Rubber Gasket -EPDM

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.