
3" IPS NO LEAD COMPANION FLGE
Mfr # 310-250NL
Zoro # G1793769
product price: $261.99
/ea
Free Shipping & Returns
Key Features
Standards
Class 150, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1
Size
3"
Connection Type
FNPT Flange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
310-250NL
Zoro #
G1793769
UPC #
662545083889
Country of Origin
Indonesia
Dimensions
Size
3"
Details
Standards
Class 150, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1
Connection Type
FNPT Flange
Description
3" Threaded No Lead Cast Bronze FNPT Companion Flange
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.