Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3" O RING FOR VALVE LID

  • Mfr # 900-338

  • Zoro # G2836349


product price: $1.49
/ea
Sold in multiples of 5 for $7.45

Key Features

Length
4.7 in
Height
0.1 in
Width (In.)
4.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
900-338
Zoro #
G2836349
UPC #
662545093284
Country of Origin
China

Dimensions

Length
4.7 in
Height
0.1 in
Width (In.)
4.7 in

Description

3" O RING FOR VALVE LID

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.