Zoro Homepage

3" PRESS FTG O-RING - EPDM

  • Mfr # 450-998P

  • Zoro # G1801864


product price: $15.85
/ea

Key Features

Size
3"
Connection Type
EPDM O-Ring
Length
4 in
Width (In.)
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
450-998P
Zoro #
G1801864
UPC #
662545124179
Country of Origin
China

Dimensions

Size
3"
Length
4 in
Width (In.)
6 in

Details

Connection Type
EPDM O-Ring

Description

3" Replacement EPDM O-Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.