Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3" S-601 PVC BALL VALVE

  • Mfr # 201-410

  • Zoro # G1796885


product price: $68.15
/ea

Key Features

Pipe Size
3 in
Connection Type
Solvent x Solvent
Standards
150 PSI @ 73°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201-410
Zoro #
G1796885
UPC #
662545003573
Country of Origin
China

Dimensions

Pipe Size
3 in

Details

Connection Type
Solvent x Solvent
Standards
150 PSI @ 73°F

Description

3" S-601 PVC Ball Valve

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.