Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3" T-450 NO LEAD IN-LINE CHECK

  • Mfr # 105-430NL

  • Zoro # G1789815


product price: $275.49
/ea
Free Shipping & Returns

Key Features

Connection Type
FNPT x FNPT
Body Material
Bronze
Standards
200 CWP, Maximum Service Temperature is 200°F
Size
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105-430NL
Zoro #
G1789815
UPC #
662545108490
Country of Origin
Indonesia

Dimensions

Size
3"

Details

Connection Type
FNPT x FNPT
Body Material
Bronze
Standards
200 CWP, Maximum Service Temperature is 200°F

Description

3" T-450 No Lead Bronze In-Line Check Valve

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.