Zoro Homepage

3-WAY ZONE VALVE 1/2" SWT

  • Mfr # 800-713

  • Zoro # G1795920


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Valve Design
3 Way
Connection Type
Sweat
Connection Size
1/2 in
Coefficient of Volume
3.8
Size
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800-713
Zoro #
G1795920
UPC #
662545067476
Country of Origin
China

Dimensions

Connection Size
1/2 in
Size
1/2"

Details

Item
Zone Valve
Valve Design
3 Way
Connection Type
Sweat
Coefficient of Volume
3.8

Description

LZV-3 3-Way - 1/2” Sweat Connection, 3.8 CV Factor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.