Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3" X 5" 304 SS NIPPLE

  • Mfr # 304-208

  • Zoro # G1074765


product price: $63.65
/ea

Key Features

Pipe Fitting Material
304 Stainless Steel
Fitting Schedule/Class
Schedule 40
Standards
ASTM A312, Schedule 40
Fitting Length
5 in
Size
3" X 5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
304-208
Zoro #
G1074765
UPC #
662545104256
Country of Origin
China

Dimensions

Fitting Length
5 in
Size
3" X 5"
Outside Dia.
3 in

Details

Pipe Fitting Material
304 Stainless Steel
Fitting Schedule/Class
Schedule 40
Item
Pipe Nipple
Standards
ASTM A312, Schedule 40

Description

The LEGEND VALVE 304-208 is a stainless steel pipe nipple with a length of 5 inches and an outside diameter of 3 inches, made from 304 stainless steel. It features a Schedule 40 class rating, indicating a specific pressure and wall thickness standard. This fitting has male-threaded ends compatible with female-threaded fittings, valves, or pipes. It is made from corrosion-resistant 304 stainless steel; suitable for Schedule 40 piping systems. Intended use: extend or adapt piping runs in plumbing and industrial installations; compatible with stainless steel systems.

Key Features:

  • Fitting Length: 5 in
  • Outside Diameter: 3 in
  • Item: Pipe Nipple
  • Material: 304 Stainless Steel
  • Fitting Schedule/Class: Schedule 40
  • Standards: ASTM A312; Schedule 40

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.