Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3" x 7" 316 SS NIPPLE

  • Mfr # 316-211

  • Zoro # G1068937


product price: $98.99
/ea
Free Shipping & Returns

Key Features

Fitting Schedule/Class
Schedule 40
Standards
ASTM A312, Schedule 40
Size
3" X 7"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
316-211
Zoro #
G1068937
UPC #
662545105611
Country of Origin
China

Dimensions

Size
3" X 7"

Details

Fitting Schedule/Class
Schedule 40
Standards
ASTM A312, Schedule 40

Description

3" x 7" .316 Stainless Steel Pipe Nipple

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.