Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4" CHROME TEE

  • Mfr # 310-104CP

  • Zoro # G1838517


product price: $30.39
/ea

Key Features

Standards
Class 125, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1
Size
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
310-104CP
Zoro #
G1838517
UPC #
662545019499
Country of Origin
China

Dimensions

Size
3/4"

Details

Standards
Class 125, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1

Description

3/4" Chrome Plated Threaded Cast Bronze Tee, FNPT x FNPT x FNPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.