Zoro Homepage

3/4" FIP x CPVC TRANS. FTG NL

  • Mfr # 302-414NL

  • Zoro # G1861109


product price: $5.35
/ea
Sold in multiples of 2 for $10.70

Key Features

Standards
100 CWP, max temp. 180°F
Connection Type
FNPT x CPVC
Size
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302-414NL
Zoro #
G1861109
UPC #
662545092164
Country of Origin
Taiwan, Province of China

Dimensions

Size
3/4"

Details

Standards
100 CWP, max temp. 180°F
Connection Type
FNPT x CPVC

Description

3/4” No Lead Forged Brass CPVC x FNPT Transition Fitting

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.