Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4" NL PEX PLUG - F1960

  • Mfr # 462-404NL

  • Zoro # G1097899


product price: $4.45
/ea
Sold in multiples of 3 for $13.35

Key Features

Connection Type
PEX
Standards
ASTM F 1960, CSA 137.5
Size
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
462-404NL
Zoro #
G1097899
UPC #
662545127644
Country of Origin
China

Dimensions

Size
3/4"

Details

Connection Type
PEX
Standards
ASTM F 1960, CSA 137.5

Description

3/4" No Lead Forged Brass Cold Expansion (F 1960) PEX Plug

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.