Zoro Homepage

3/4" P-2200 PUSH x FPT BV

  • Mfr # 456-014NL

  • Zoro # G1861145


product price: $31.75
/ea

Key Features

Standards
200 CWP, Max Temp 250°F, 200 CWP, 250° F, ASSE 1061
Connection Type
Push x FNPT
Size
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
456-014NL
Zoro #
G1861145
UPC #
662545105833
Country of Origin
China

Dimensions

Size
3/4"

Details

Standards
200 CWP, Max Temp 250°F, 200 CWP, 250° F, ASSE 1061
Connection Type
Push x FNPT

Description

3/4" P-2200NL No Lead, DZR Forged Press Instaloc II Push Fit x FNPT Ball Valve

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.