Zoro Homepage

3/4" PERT 1000 FT COIL RED

  • Mfr # 500-34-1000R

  • Zoro # G2009807


product price: $568.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Size
3/4"
Standards
100p.s.i. @ 180°F, 200 p.s.i. @ 73°F, SDR 9
Connection Type
1000' Coil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500-34-1000R
Zoro #
G2009807
UPC #
662545118222
Country of Origin
United States

Dimensions

Size
3/4"

Details

Standards
100p.s.i. @ 180°F, 200 p.s.i. @ 73°F, SDR 9
Connection Type
1000' Coil

Description

HyperPure Bi-Modal PE-RT Tube 3/4" x 1000' Coil Red

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.