Zoro Homepage

3/4" PEX X 3/4" MPT PLASTIC EL

  • Mfr # 461-025

  • Zoro # G1085028


product price: $4.39
/ea
Sold in multiples of 3 for $13.17

Key Features

Standards
ASTM F 2159, NSF / ANSI 14, U.P. Code,
Connection Type
PEX x MNPT
Size
3/4" x 3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461-025
Zoro #
G1085028
UPC #
662545101606
Country of Origin
Canada

Dimensions

Size
3/4" x 3/4"

Details

Standards
ASTM F 2159, NSF / ANSI 14, U.P. Code,
Connection Type
PEX x MNPT

Description

3/4" x 3/4" PEX x MNPT Elbow Plastic Fitting

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.