Zoro Homepage

3/4" PEX X 3/4" SWT ADAPTER

  • Mfr # 460-624NL

  • Zoro # G1089858


product price: $5.35
/ea
Sold in multiples of 3 for $16.05

Key Features

Standards
ASTM F 1807
Connection Type
PEX x Sweat
Size
43894
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
460-624NL
Zoro #
G1089858
UPC #
662545109695
Country of Origin
China

Dimensions

Size
43894

Details

Standards
ASTM F 1807
Connection Type
PEX x Sweat

Description

3/4" x 3/4" PEX x Sweat Adapter No Lead/ DZR Forged Brass Fitting

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.