Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4" PLASTIC PEX COUPLING

  • Mfr # 461-504

  • Zoro # G1101030


product price: $1.15
/ea
Sold in multiples of 10 for $11.50

Key Features

Standards
ASTM F 2159, NSF / ANSI 14, U.P. Code,
Connection Type
PEX x PEX
Size
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
461-504
Zoro #
G1101030
UPC #
662545080574
Country of Origin
Canada

Dimensions

Size
3/4"

Details

Standards
ASTM F 2159, NSF / ANSI 14, U.P. Code,
Connection Type
PEX x PEX

Description

3/4" PEX x PEX Coupling Plastic Fitting

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.