Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4" PUSH FIT TEE

  • Mfr # 465-064

  • Zoro # G1841466


product price: $9.85
/ea

Key Features

Connection Type
Push x Push
Standards
250 psi @ 73° F, 100 psi @ 180° F, ASSE 1061
Size
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
465-064
Zoro #
G1841466
UPC #
662545096537
Country of Origin
Korea, Republic of

Dimensions

Size
3/4"

Details

Connection Type
Push x Push
Standards
250 psi @ 73° F, 100 psi @ 180° F, ASSE 1061

Description

3/4” Turn-n-Loc Push Tee

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.