
3/4" R673 NO LEAD IPS SILLCOCK
Mfr # 107-575NL
Zoro # G1808819
product price: $16.99
/eaKey Features
Body Material
Brass
Size
3/4"
Standards
200 CWP
Connection Type
FNPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
107-575NL
Zoro #
G1808819
UPC #
662545108797
Country of Origin
Italy
Dimensions
Size
3/4"
Details
Body Material
Brass
Standards
200 CWP
Connection Type
FNPT
Description
3/4" R673 No Lead FNPT Brass Sillcock Ball Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.