Zoro Homepage

3/4" S-1001T BALL VALVE

  • Mfr # 101-634

  • Zoro # G1850627


product price: $15.99
/ea

Key Features

Ball Port Style
Full Port
Pipe Size
3/4 in
Connection Type
Sweat x Sweat
Standards
150 WSP, 600 CWP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101-634
Zoro #
G1850627
UPC #
662545005744
Country of Origin
Italy

Dimensions

Pipe Size
3/4 in

Details

Ball Port Style
Full Port
Connection Type
Sweat x Sweat
Standards
150 WSP, 600 CWP

Description

3/4" S-1001T Forged Brass Full Port Ball Valve, Tee Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.