Zoro Homepage

3/4" S-1100 BALL VALVE

  • Mfr # 101-514

  • Zoro # G1850645


product price: $19.59
/ea

Key Features

Ball Port Style
Full Port
Pipe Size
3/4 in
Connection Type
Sweat x Sweat
Standards
500 CWP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101-514
Zoro #
G1850645
UPC #
662545000589
Country of Origin
Italy

Dimensions

Pipe Size
3/4 in

Details

Ball Port Style
Full Port
Connection Type
Sweat x Sweat
Standards
500 CWP

Description

3/4" S-1100 Forged Brass Full Port Ball Valve with Drain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.