Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4" SS304 SQUARE PLUG

  • Mfr # 404-184

  • Zoro # G1075614


product price: $4.59
/ea
Sold in multiples of 2 for $9.18

Key Features

Connection Type
FNPT
Size
43894
Standards
218 p.s.i. @ 302°F, 239 p.s.i. @ 212°F, 290 p.s.i. @ -4°F to 100°F, Alloy naturally lead free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
404-184
Zoro #
G1075614
UPC #
662545097565
Country of Origin
China

Dimensions

Size
43894

Details

Connection Type
FNPT
Standards
218 p.s.i. @ 302°F, 239 p.s.i. @ 212°F, 290 p.s.i. @ -4°F to 100°F, Alloy naturally lead free

Description

3/4" .304 Stainless Steel Square Plug, FNPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.