Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4" T-414 BRONZE GATE VALVE

  • Mfr # 104-654

  • Zoro # G1855064


product price: $30.15
/ea

Key Features

Pipe Size
3/4"
Connection Type
FNPT x FNPT
Body Material
Bronze
Standards
125 WSP, 200 CWP
Size
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104-654
Zoro #
G1855064
UPC #
662545004693
Country of Origin
Indonesia

Dimensions

Pipe Size
3/4"
Size
3/4"

Details

Connection Type
FNPT x FNPT
Body Material
Bronze
Standards
125 WSP, 200 CWP

Description

3/4" T-414 Bronze Gate Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.