Zoro Homepage

3/4 T-448 IPS NL BZE FOOT VALV

  • Mfr # 105-474NL

  • Zoro # G1795765


product price: $21.99
/ea

Key Features

Pipe Size
3/4"
Connection Type
FNPT
Size
3/4"
Standards
250 CWP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105-474NL
Zoro #
G1795765
UPC #
662545092607
Country of Origin
Indonesia

Dimensions

Pipe Size
3/4"
Size
3/4"

Details

Connection Type
FNPT
Standards
250 CWP

Description

3/4 T-448 IPS No Lead Bronze Foot Valve

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.